JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Torque Socket, Extension, 550 Ft-Lbs

WESTWARD| Zoro #: G1487936| Mfr #: 2HLC6

$70.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1487936 Mfr #: 2HLC6
Color: yellowType: Extension
Material: steelLength (In.): 13-1/4
Item: Torque SocketDrive Size (In.): 1
Working Torque (Newton Meter): 740.0Torque (Foot-Pounds): 550
Country of Origin (subject to change): United States

Product Description

Torque Socket, Extension, For Use With Impact Wrench, Drive Size 1 In, Torque 550 Foot-Pounds, Working Torque 740 Newton Meter, Length 13 1/4 In, Yellow, Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.