Shop Alternate Products
This Product is Discontinued
Westward
Torque Socket Kit, 9 Pc (Discontinued)
Mfr # 2HLC7
Zoro # G1850773
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Kit
- For Use With Impact Wrench
- Drive Size (In.) 1/2
- Length (In.) 15
- Material Steel