Torque Wrench, 1/2"Dr, 30-250 ft.-lb., 24"L

WESTWARD| Zoro #: G0683444| Mfr #: 4RYK8

$177.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0683444 Mfr #: 4RYK8
Includes: Molded Plastic CaseAccuracy: +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Drive Size: 1/2"Overall Length: 24"
Min. Number of Cycles: 5000Setting: Automatic Reset
Rotation: CW/CCWPrimary Scale Range: 30 to 250 ft.-lb.
Material: Chrome Vanadium SteelVisual/Audible Indicators: Audible Click
Head Type: Fixed RatchetingItem: Micrometer Torque Wrench
Number of Geared Teeth: 24Torque Measurement Type: Foot-Pound
Min. Arc Swing: 15 DegreesHandle: Knurled
Standards: ANSI, DINCalibration Certificate Included: No
Primary Scale Increments: 10 ft.-lb.Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan

Product Description

Micrometer Torque Wrench, Drive Size 1/2 In., Head Type Fixed, Primary Scale Range 30 to 250 ft.-lb., Primary Scale Increments 10 ft.-lb., Standard Tool (Accessory Needed for Tethering), Overall Length 24 In., Rotation CW/CCW, Accuracy +/-4 Percent CW, +/-6 Percent CCW @ 20 to 100 Percent of Full Scale, Audible Click, Ratcheting Angle 15 Degrees, Teeth 24, Setting Automatic Reset, Min. Number of Cycles 5000, Material Chrome Vanadium, Handle Knurled Steel, Meets/Exceeds ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.