Torque Wrench, 3/4Dr, 48-1/2"

WESTWARD| Zoro #: G1845523| Mfr #: 4RYK3

$471.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1845523 Mfr #: 4RYK3
Head Type: FixedCalibration Certificate Included: No
Accuracy: +/-4% CW, +/-6% CCW @ 20 to 100% of Full ScaleRatcheting Angle: 15 Degrees
Teeth: 24Setting: Automatic Reset
Min. Number of Cycles: 5000Meets/Exceeds: ANSI, DIN
Includes: Blow Molded CaseTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Micrometer Torque WrenchDrive Size: 3/4"
Primary Scale Range: 100 to 600 ft.-lb.Primary Scale Increments: 50 ft.-lb.
Overall Length: 48-1/2"Rotation: CW/CCW
Handle: Knurled SteelTorque Measurement Type: Foot-Pound
Visual/Audible Indicators: Audible ClickMaterial: Chrome Vanadium
Country of Origin (subject to change): Taiwan

Product Description

Micrometer Torque Wrench, Drive Size 3/4 In., Head Type Fixed, Primary Scale Range 100 to 600 ft.-lb., Primary Scale Increments 50 ft.-lb., Standard Tool (Accessory Needed for Tethering), Overall Length 48-1/2 In., Rotation CW/CCW, Accuracy +/-4 Percent CW, +/-6 Percent CCW @ 20 to 100 Percent of Full Scale, Audible Click, Ratcheting Angle 15 Degrees, Teeth 24, Setting Automatic Reset, Min. Number of Cycles 5000, Material Chrome Vanadium, Handle Knurled Steel, Meets/Exceeds ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.