Westward
Torque Wrench, 3/8Dr, CW/CCW
- Zoro #: G4466314
- Mfr #: 10L419
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Micrometer Torque Wrench
- Drive Size: 3/8 in
- Head Type: Standard
- Overall Length: 11 1/2 in
- Includes: (1) Case
- Accuracy: +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
- Handle: Knurled
- Material: Aluminum, Alloy Steel
$134.36
Subtotal: $134.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Westward #10L419 Specifications
- Zoro #: G4466314
- Mfr #: 10L419
- UPC #: 190735727058
- Item: Micrometer Torque Wrench
- Drive Size: 3/8 in
- Head Type: Standard
- Overall Length: 11 1/2 in
- Includes: (1) Case
- Accuracy: +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
- Handle: Knurled
- Material: Aluminum, Alloy Steel
- Handle Type: Knurled
- Torque Measurement Type: Inch-Pound, Newton-Meter
- Rotation: Clockwise and Counterclockwise
- Ratcheting: Yes
- Standards: ANSI B107.14
- Primary Scale Range: 40 in-lb to 200 in-lb
- Secondary Scale Range: 5.1 N-m to 23.2 N-m
- Primary Scale Increments: 1 in-lb
- Ratcheting Angle: 5 Degrees
- Calibration Certificate Included: Yes
- Teeth: 72
- Min. Number of Cycles: 5,000
- Setting: Automatic Reset
- Tether Capable: Tether Capable
- Meets/Exceeds: ANSI B107.14
- Secondary Scale Increments: 0.11 N-m
- Visual/Audible Indicators: Audible Click
- Number of Geared Teeth: 72
- Min. Arc Swing: 5 Degrees
- Torque Increments: 0.11 N-m, 1 in-lb
- Primary Scale Minimum Torque: 40 in-lb
- Torque Setting: Adjustable
- Secondary Scale Maximum Torque: 5.1 N-m
- Tether Style: Tether Capable
- Torque Limiting Mechanism: Click-Type
- Torque Range: 40 in-lb to 200 in-lb
- Primary Scale Maximum Torque: 200 in-lb
- Secondary Scale Minimum Torque: 23.3 N-m
- Nonsparking: No
- Country of Origin (subject to change): Taiwan, Province of China
Description
The Westward 10L419 Micrometer Torque Wrench is a professional tool that provides the accuracy you need. The accuracy of this micrometer torque wrench is +/-4% CW and +/-6% CCW at 20 to 100% of full scale. It has a primary scale range of 40 in-lb to 200 in-lb, and a secondary scale range of 5.1 N-m to 23.2 N-m. This alloy steel torque wrench has an overall length of 11 1/2 in., drive size of 3/8 in., and a rotation type that can be adjusted between clockwise and counterclockwise directions. With its superior design, the Westward Micrometer Torque Wrench will give you years of quality service.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #10L419
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WESTWARD Mcrmtr Trq Wrnch, 20 to 150 ft.-lb., 1/2 55JA98
- WESTWARD Mcrmtr Trq Wrnch, 50 to 250 ft.-lb., 1/2 55JA99
- WESTWARD Mcrmtr Trq Wrnch, 10 to 60 "-lb., 1/4 55JA94
- WESTWARD Micrometer Torque Wrench, 1/4Dr 4DA94
- WESTWARD Mcrmtr Trq Wrnch, 140 to 700 ft.-lb., 1 55JA96
- WESTWARD Torque Wrench, 3/8Dr, 15-80 ft.-lb., 16 in 6PAH9
- CHICAGO PNEUMATIC Torque Wrench, 1/4 in., 50-250 in.-lb. CP8905
- APEX TOOL GROUP WR TRQ MICRO 3/8DR 10-100FT 832946
- PROTO Tether Torque Wrench, 3/8 Dr, 16 to 80 Nm J6006NMC-TT
- GEDORE Torque Wrench, 7-1/3 in. L, Fixed Head 762-05
- GEARWRENCH 3/8" Drive Micrometer Torque Wrench 10-100 ft/lbs. 85062M
- Westward Micrometer Torque Wrenches