Westward

Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5

Westward Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5 40L590
Hover or click to zoom Tap to zoom
  • Application - Tools: Power
  • Bit Style: Torq-Set
  • Fastening Tool Tip Size: #4
  • Fastening Tool Item: Insert Bit
  • Shank Style: Hex
  • Hex Shank Size: 1/4 in
  • Overall Bit Length: 1 in
  • Single End/Double End: Single End
See full product details
$12.92
pkg. of 5 ($2.58/ea)

Subtotal: $12.92

Westward #40L590 Specifications

  • Application - Tools: Power
  • Bit Style: Torq-Set
  • Fastening Tool Tip Size: #4
  • Fastening Tool Item: Insert Bit
  • Shank Style: Hex
  • Hex Shank Size: 1/4 in
  • Overall Bit Length: 1 in
  • Single End/Double End: Single End
  • Fastening Tool Material: S2 Steel
  • SAE or Metric: SAE
  • Overall Length: 1"
  • Finish: Unfinished
  • For Use With: Bit Holder
  • Point Size: #4
  • Shank Size: 1/4"
  • Item: Insert Bit
  • Impact Rated: No
  • Country of Origin (subject to change): Multiple

Description

Insert Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #4, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5

Reviews of Westward #40L590

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.