Tradesman's Vise, 6in. Jaw Width

WESTWARD| Zoro #: G1204743| Mfr #: 3FDJ3

$830.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1204743 Mfr #: 3FDJ3
Reversible: NoBody Casting: 60, 000 psi
Duty Rating: Heavy DutyNumber of Lock Down Bolts: 2
Material: Ductile IronMounting Hole Dia.: 43/64"
Base Type: StationaryNumber of Mounting Points: 3
Jaw Face: SerratedJaw Type: Fixed
Quick-Acting: NoHigh Visibility: No
Deep Throat: NoItem: Tradesman's Vise
Max. Opening: 6"Jaw Width: 6"
Throat Depth: 3-3/4"Pipe Capacity: 1/4" to 3-1/2"
Overall Length: 19-3/4"Overall Height: 9-5/8"
Base Type: StationaryNumber of Mounting Points: 3
Jaw Type: FixedPipe Jaw Included: No
Overall Width: 8-21/32"Country of Origin (subject to change): Taiwan

Product Description

From Westward, this tradesman's vise will hold even the most stubborn materials in place. This Heavy Duty, stationary tradesman's vise has a throat depth of 3-3/4" and a jaw width of 6". The max opening is 6". This bench vise has a fixed jaw type. It is made of ductile iron material.

Product Reviews

Save 15%. Sign up for Z-mail.