LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

PVC Pipe Cutter, Ratchet Action, 1 To 2 In

WESTWARD| Zoro #: G1759457| Mfr #: 1YNA7

$68.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Action: Ratcheting
Cutting Capacity: 1" to 2-1/2"
Overall Length: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759457 Mfr #: 1YNA7
Cutting Action: RatchetingCutting Capacity: 1" to 2-1/2"
Overall Length: 5"Cuts: PVC, CPVC, PEX, Polyethylene, Polybutylene
Body Material: Die Cast Aluminum AlloyIncludes: Blade
Features: Auto Reverse Design Returns Blade Automatically When Cut is CompleteBlade Material: Hardened Steel
Country of Origin (subject to change): Taiwan

Description

PVC Pipe Cutter, Ratchet Action, Cutting Capacity OD 1 To 2 In, Overall Length 5 In, Body Material Die Cast Aluminum Alloy, Blade Material Hardened Steel, Auto Reverse Design Returns Blade Automatically When Cut Is Complete, For Cutting PVC, Includes Blade

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews