PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tube Wire Brush, 1 1/4" Dia, Nylon, PK10

WESTWARD| Zoro #: G1176201| Mfr #: 4EDJ2

$38.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trim Length: 4"Brush Dia.: 1-1/4"Overall Length: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176201 Mfr #: 4EDJ2
Trim Length: 4"Brush Dia.: 1-1/4"
Overall Length: 13"For Use With: Hand Held Applications
Fill Material: NylonWire Dia.: 0.014"
Shank Size: 0.250"Item: Single Spiral Tube Brush
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Operation Type - Spiral and Tube Brush Manual, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 1-1/4 In., Brush Length 6 In., Overall Length 13 In., Wire Dia. 0.014 In., Shank Size 0.250 In., Fill Material Nylon, Package Quantity 10

Reviews