Tube Wire Brush, 1 1/4" D, Steel, PK10

WESTWARD| Zoro #: G1535317| Mfr #: 4EDL2

$66.01 /pk

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/2"
Item: Single Spiral Tube Brush
Brush Dia.: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1535317 Mfr #: 4EDL2
Overall Length: 3-1/2"Item: Single Spiral Tube Brush
Brush Dia.: 1-1/4"For Use With: Hand Held Applications
Wire Dia.: 0.008"Fill Material: Steel
Trim Length: 1"Shank Size: 0.250"
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Brush Dia. 1-1/4 In., Wire Dia. 0.008 In., Fill Material Steel, Shank Size 0.250 In., Trim Length 1 In., Overall Length 3-1/2 In., For Use With Hand Held Applications, Package Quantity 10

Reviews