Tube Wire Brush, 1" Dia, Nylon, PK10

WESTWARD| Zoro #: G0591114| Mfr #: 4EDJ1

$37.43 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 12-1/4"
Shank Size: 0.250"
For Use With: Hand Held Applications
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591114 Mfr #: 4EDJ1
Overall Length: 12-1/4"Shank Size: 0.250"
For Use With: Hand Held ApplicationsTrim Length: 4"
Fill Material: NylonBrush Dia.: 1"
Wire Dia.: 0.014"Item: Single Spiral Tube Brush
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Brush Dia. 1 In., Wire Dia. 0.014 In., Fill Material Nylon, Shank Size 0.250 In., Trim Length 4 In., Overall Length 12-1/4 In., For Use With Hand Held Applications, Package Quantity 10

Reviews