Tube Wire Brush, 1" Dia, SS, PK10

WESTWARD| Zoro #: G2243674| Mfr #: 4EDL9

$55.04 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Trim Length: 1"Brush Dia.: 1"Overall Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243674 Mfr #: 4EDL9
Trim Length: 1"Brush Dia.: 1"
Overall Length: 3-1/2"For Use With: Hand Held Applications
Fill Material: Stainless SteelWire Dia.: 0.008"
Shank Size: 0.250"Item: Single Spiral Tube Brush
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Operation Type - Spiral and Tube Brush Manual, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 1 In., Brush Length 1-1/2 In., Overall Length 3-1/2 In., Wire Dia. 0.008 In., Shank Size 0.250 In., Fill Material Stainless Steel, Package Quantity 10

Reviews