KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tube Wire Brush, 1/2" Dia, Nylon, PK10

WESTWARD| Zoro #: G1169007| Mfr #: 4EDH8

$20.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Single Spiral Tube Brush
For Use With: Hand Held Applications
Overall Length: 8-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1169007 Mfr #: 4EDH8
Item: Single Spiral Tube BrushFor Use With: Hand Held Applications
Overall Length: 8-1/2"Brush Dia.: 1/2"
Wire Dia.: 0.010"Shank Size: 0.250"
Fill Material: NylonTrim Length: 3"
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Brush Dia. 1/2 In., Wire Dia. 0.010 In., Fill Material Nylon, Shank Size 0.250 In., Trim Length 3 In., Overall Length 8-1/2 In., For Use With Hand Held Applications, Package Quantity 10

Reviews