KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tube Wire Brush, 1/2" Dia, Steel, PK10

WESTWARD| Zoro #: G0399271| Mfr #: 4EDK6

$38.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/2"
Item: Single Spiral Tube Brush
Brush Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399271 Mfr #: 4EDK6
Overall Length: 3-1/2"Item: Single Spiral Tube Brush
Brush Dia.: 1/2"For Use With: Hand Held Applications
Wire Dia.: 0.006"Fill Material: Steel
Trim Length: 1"Shank Size: 0.188"
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Brush Dia. 1/2 In., Wire Dia. 0.006 In., Fill Material Steel, Shank Size 0.188 In., Trim Length 1 In., Overall Length 3-1/2 In., For Use With Hand Held Applications, Package Quantity 10

Reviews