SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tube Wire Brush, 1/4" Dia, Brass, PK10

WESTWARD| Zoro #: G0297936| Mfr #: 4EDJ8

$53.44 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Trim Length: 1-1/2"For Use With: Hand Held ApplicationsBrush Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0297936 Mfr #: 4EDJ8
Trim Length: 1-1/2"For Use With: Hand Held Applications
Brush Dia.: 1/4"Shank Size: 0.094"
Item: Single Spiral Tube BrushWire Dia.: 0.004"
Overall Length: 7"Fill Material: Brass
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Operation Type - Spiral and Tube Brush Manual, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 1/4 In., Brush Length 3 In., Overall Length 7 In., Wire Dia. 0.004 In., Shank Size 0.094 In., Fill Material Brass, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews