Shop Alternate Products
This Product is Discontinued
Westward
Tube Wire Brush, 1/4" Dia, Stainless Steel, PK10 (Discontinued)
Mfr # 4EDJ4
Zoro # G2323745
This Product is Discontinued
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1/4 in
- Brush Length 3 in
- Overall Length 7 in