Shop Alternate Products
This Product is Discontinued
Westward
Tube Wire Brush, 1/4" D, SS, PK10 (Discontinued)
Mfr # 4EDL3
Zoro # G0635433
This Product is Discontinued
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1/4 in
- Brush Length 1 1/2 in
- Overall Length 3 1/2 in