SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tube Wire Brush, 1/4" Dia, Steel, PK10

WESTWARD| Zoro #: G1119264| Mfr #: 4EDK2

$40.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Single Spiral Tube BrushFill Material: SteelTrim Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119264 Mfr #: 4EDK2
Item: Single Spiral Tube BrushFill Material: Steel
Trim Length: 1"Shank Size: 0.125"
Overall Length: 3-1/2"Brush Dia.: 1/4"
For Use With: Hand Held ApplicationsWire Dia.: 0.006"
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Operation Type - Spiral and Tube Brush Manual, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 1/4 In., Brush Length 1-1/2 In., Overall Length 3-1/2 In., Wire Dia. 0.006 In., Shank Size 0.125 In., Fill Material Steel, Package Quantity 10

Reviews