Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Tube Wire Brush, 3/16" Dia, Brass, PK10

WESTWARD| Zoro #: G1788437| Mfr #: 4EDJ7

$45.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trim Length: 1-1/2"Brush Dia.: 3/16"Overall Length: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788437 Mfr #: 4EDJ7
Trim Length: 1-1/2"Brush Dia.: 3/16"
Overall Length: 7"For Use With: Hand Held Applications
Fill Material: BrassWire Dia.: 0.004"
Shank Size: 0.094"Item: Single Spiral Tube Brush
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Operation Type - Spiral and Tube Brush Manual, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 3/16 In., Brush Length 3 In., Overall Length 7 In., Wire Dia. 0.004 In., Shank Size 0.094 In., Fill Material Brass, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews