KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tube Wire Brush, 3/4" Dia, Stainless Steel, PK10

WESTWARD| Zoro #: G1397076| Mfr #: 4EDL7

$45.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/2"
Item: Single Spiral Tube Brush
Brush Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397076 Mfr #: 4EDL7
Overall Length: 3-1/2"Item: Single Spiral Tube Brush
Brush Dia.: 3/4"For Use With: Hand Held Applications
Wire Dia.: 0.006"Fill Material: Stainless Steel
Trim Length: 1"Shank Size: 0.219"
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Brush Dia. 3/4 In., Wire Dia. 0.006 In., Fill Material Stainless Steel, Shank Size 0.219 In., Trim Length 1 In., Overall Length 3-1/2 In., For Use With Hand Held Applications, Package Quantity 10

Reviews