Shop Alternate Products
This Product is Discontinued
Westward
Tube Wire Brush, 3/4" Dia, Steel, PK10 (Discontinued)
Mfr # 4EDK8
Zoro # G1755241
This Product is Discontinued
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 3/4 in
- Brush Length 1 1/2 in
- Overall Length 3 1/2 in