Tube Wire Brush, 3/8" Dia, Brass, PK10

WESTWARD| Zoro #: G2316264| Mfr #: 4EDJ9

$31.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 8"
Item: Single Spiral Tube Brush
Brush Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2316264 Mfr #: 4EDJ9
Overall Length: 8"Item: Single Spiral Tube Brush
Brush Dia.: 3/8"For Use With: Hand Held Applications
Wire Dia.: 0.004"Fill Material: Brass
Trim Length: 2"Shank Size: 0.125"
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Brush Dia. 3/8 In., Wire Dia. 0.004 In., Fill Material Brass, Shank Size 0.125 In., Trim Length 2 In., Overall Length 8 In., For Use With Hand Held Applications, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews