Tube Wire Brush, 3/8" Dia, Nylon, PK10

WESTWARD| Zoro #: G1710922| Mfr #: 4EDH7

$17.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 8-1/2"
Item: Single Spiral Tube Brush
Brush Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1710922 Mfr #: 4EDH7
Overall Length: 8-1/2"Item: Single Spiral Tube Brush
Brush Dia.: 3/8"For Use With: Hand Held Applications
Wire Dia.: 0.005"Fill Material: Nylon
Trim Length: 2"Shank Size: 0.125"
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Brush Dia. 3/8 In., Wire Dia. 0.005 In., Fill Material Nylon, Shank Size 0.125 In., Trim Length 2 In., Overall Length 8-1/2 In., For Use With Hand Held Applications, Package Quantity 10

Reviews