Tube Wire Brush, 3/8" D, SS, PK10

WESTWARD| Zoro #: G0250896| Mfr #: 4EDJ5

$53.91 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Trim Length: 2"Brush Dia.: 3/8"Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0250896 Mfr #: 4EDJ5
Trim Length: 2"Brush Dia.: 3/8"
Overall Length: 8"For Use With: Hand Held Applications
Fill Material: Stainless SteelWire Dia.: 0.004"
Shank Size: 0.125"Item: Single Spiral Tube Brush
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Operation Type - Spiral and Tube Brush Manual, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 3/8 In., Brush Length 4 In., Overall Length 8 In., Wire Dia. 0.004 In., Shank Size 0.125 In., Fill Material Stainless Steel, Package Quantity 10

Reviews