Tube Wire Brush, 3/8" Dia, Stainless Steel, PK10

WESTWARD| Zoro #: G0889707| Mfr #: 4EDL4

$47.78 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/2"
Item: Single Spiral Tube Brush
Brush Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0889707 Mfr #: 4EDL4
Overall Length: 3-1/2"Item: Single Spiral Tube Brush
Brush Dia.: 3/8"For Use With: Hand Held Applications
Wire Dia.: 0.004"Fill Material: Stainless Steel
Trim Length: 1"Shank Size: 0.125"
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Brush Dia. 3/8 In., Wire Dia. 0.004 In., Fill Material Stainless Steel, Shank Size 0.125 In., Trim Length 1 In., Overall Length 3-1/2 In., For Use With Hand Held Applications, Package Quantity 10

Reviews