DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tube Wire Brush, 3/8" Dia, Steel, PK10

WESTWARD| Zoro #: G0954247| Mfr #: 4EDK4

$40.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/2"
Shank Size: 0.125"
For Use With: Hand Held Applications
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954247 Mfr #: 4EDK4
Overall Length: 3-1/2"Shank Size: 0.125"
For Use With: Hand Held ApplicationsTrim Length: 1"
Fill Material: SteelBrush Dia.: 3/8"
Wire Dia.: 0.006"Item: Single Spiral Tube Brush
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Brush Dia. 3/8 In., Wire Dia. 0.006 In., Fill Material Steel, Shank Size 0.125 In., Trim Length 1 In., Overall Length 3-1/2 In., For Use With Hand Held Applications, Package Quantity 10

Reviews