BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tube Wire Brush, 5/16" Dia, Steel, PK10

WESTWARD| Zoro #: G1761015| Mfr #: 4EDK3

$38.52 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trim Length: 1"For Use With: Hand Held ApplicationsBrush Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761015 Mfr #: 4EDK3
Trim Length: 1"For Use With: Hand Held Applications
Brush Dia.: 5/16"Shank Size: 0.125"
Item: Single Spiral Tube BrushWire Dia.: 0.006"
Overall Length: 3-1/2"Fill Material: Steel
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Operation Type - Spiral and Tube Brush Manual, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 5/16 In., Brush Length 1-1/2 In., Overall Length 3-1/2 In., Wire Dia. 0.006 In., Shank Size 0.125 In., Fill Material Steel, Package Quantity 10

Reviews