BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tube Wire Brush, 5/8" Dia, Stainless Steel, PK10

WESTWARD| Zoro #: G2156752| Mfr #: 4EDL6

$45.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Hand Held ApplicationsItem: Single Spiral Tube BrushTrim Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2156752 Mfr #: 4EDL6
For Use With: Hand Held ApplicationsItem: Single Spiral Tube Brush
Trim Length: 1"Brush Dia.: 5/8"
Shank Size: 0.188"Overall Length: 3-1/2"
Fill Material: Stainless SteelWire Dia.: 0.005"
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Operation Type - Spiral and Tube Brush Manual, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 5/8 In., Brush Length 1-1/2 In., Overall Length 3-1/2 In., Wire Dia. 0.005 In., Shank Size 0.188 In., Fill Material Stainless Steel, Package Quantity 10

Reviews