KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tube Wire Brush, 7/16" Dia, Steel, PK10

WESTWARD| Zoro #: G0854253| Mfr #: 4EDK5

$37.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Single Spiral Tube Brush
For Use With: Hand Held Applications
Overall Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0854253 Mfr #: 4EDK5
Item: Single Spiral Tube BrushFor Use With: Hand Held Applications
Overall Length: 3-1/2"Brush Dia.: 7/16"
Wire Dia.: 0.006"Shank Size: 0.125"
Fill Material: SteelTrim Length: 1"
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Brush Dia. 7/16 In., Wire Dia. 0.006 In., Fill Material Steel, Shank Size 0.125 In., Trim Length 1 In., Overall Length 3-1/2 In., For Use With Hand Held Applications, Package Quantity 10

Reviews