SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tube Wire Brush, 7/8" Dia, Stainless Steel, PK10

WESTWARD| Zoro #: G1192545| Mfr #: 4EDL8

$47.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trim Length: 1"Brush Dia.: 7/8"Overall Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192545 Mfr #: 4EDL8
Trim Length: 1"Brush Dia.: 7/8"
Overall Length: 3-1/2"For Use With: Hand Held Applications
Fill Material: Stainless SteelWire Dia.: 0.006"
Shank Size: 0.219"Item: Single Spiral Tube Brush
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Operation Type - Spiral and Tube Brush Manual, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 7/8 In., Brush Length 1-1/2 In., Overall Length 3-1/2 In., Wire Dia. 0.006 In., Shank Size 0.219 In., Fill Material Stainless Steel, Package Quantity 10

Reviews