HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tube Wire Brush, 7/8" Dia, Steel, PK10

WESTWARD| Zoro #: G1138882| Mfr #: 4EDK9

$31.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/2"
Shank Size: 0.219"
For Use With: Hand Held Applications
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138882 Mfr #: 4EDK9
Overall Length: 3-1/2"Shank Size: 0.219"
For Use With: Hand Held ApplicationsTrim Length: 1"
Fill Material: SteelBrush Dia.: 7/8"
Wire Dia.: 0.006"Item: Single Spiral Tube Brush
Country of Origin (subject to change): China

Description

Single Spiral Tube Brush, Brush Dia. 7/8 In., Wire Dia. 0.006 In., Fill Material Steel, Shank Size 0.219 In., Trim Length 1 In., Overall Length 3-1/2 In., For Use With Hand Held Applications, Package Quantity 10

Reviews