Twist Wire Wheel Wire Brush, 4" Dia, Steel

WESTWARD| Zoro #: G1422084| Mfr #: 1GBJ4

$16.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Face Width: 1/2"Trim Length: 7/8"Brush Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422084 Mfr #: 1GBJ4
Face Width: 1/2"Trim Length: 7/8"
Brush Dia.: 4"Fill Material: Carbon Steel
Mounting Type: Arbor HoleFor Use With: Low Speed/High Torque Portable Tools
Wire Dia.: 0.020"Arbor Hole: 5/8"
Max. RPM: 12,500Item: Wire Wheel Brush
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Twisted Wire, Brush Dia. 4 In., Mounting Type Arbor Hole, Arbor Hole Size 5/8 In., Abrasive Shank Size No Shank, Wire Dia. 0.020 In., Bristle Trim Length 7/8 In., Abrasive Material Carbon Steel, Face Width 1/2 In., Max. RPM 12,500, For Use With Low Speed/High Torque Portable Tools

Reviews