KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Universal Joint, 1/2 in. Dr, 2-3/4 in.

WESTWARD| Zoro #: G2210144| Mfr #: 5MW37

$20.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Universal Joint
For Use With: 1/2" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2210144 Mfr #: 5MW37
Number of Pieces: 1Item: Universal Joint
For Use With: 1/2" Drive SocketsOverall Length: 2-3/4"
Finish: ChromeFeatures: Standard
Drive Size: 1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Universal Joint, Drive Size (In.) 1/2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews