KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Universal Organizer w/ Metal Belt Clip, Black/Blue

WESTWARD| Zoro #: G1056212| Mfr #: 5MZL9

$8.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Universal Organizer
Fits Belts Up To (In.): 3
Depth (In.): 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056212 Mfr #: 5MZL9
Item: Universal OrganizerFits Belts Up To (In.): 3
Depth (In.): 2Number of Pockets: 9
Width (In.): 5Features: Front Pockets, Webbed Tape Loop, Metal Belt Clip, Bar Tack Reinforced
Color: Black and BlueMaterial: 600 Denier Polyester
Height (In.): 9-3/4Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): China

Description

Universal Organizer, Number of Pockets (Outside) 5, Material 600 Denier Polyester, Black and Blue, Front Pockets, Webbed Tape Loop, Metal Belt Clip, Bar Tack Reinforced

Reviews