Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

27" Raised Handle Utility Cart Red

  • Zoro #: G0258727
  • Mfr #: 2CZY4
$119.99
  • Utility Cart Item: Raised Handle Utility Cart
  • Caster Material: Phenolic
  • Color: Red
See full product details
This item ships free.

Westward #2CZY4 Specifications

  • Zoro #: G0258727
  • Mfr #: 2CZY4
Utility Cart Item: Raised Handle Utility Cart Caster Material: Phenolic
Color: Red Number of Shelves: 2
Handle Height: 33 1/4 in Series: Utility cart
Cart Shelf Style: Lipped Load Capacity: 100 lb
Overall Length: 30 in Electrical Included: No
Top Shelf Height: 28 in Caster Width: 1"
Item: Utility Cart with Lipped Metal Shelves Width: 27"
Assembled/Unassembled: Unassembled Depth: 18"
Material: Steel Work Surface Material: Steel
Overall Width: 24 1/2 in Shelf Width: 18 in
Caster Wheel Material: Phenolic Caster Dia.: 3"
Load Rating: 100 lb. Number of Drawers: 0
Shelf Length: 27 in Handles: Tubular Metal
Caster Size: 3" x 1" Features: Ideal for the Pickup and Transport of Supplies, Mail, Parts, Tools, and Inventory to Various Locations, Bottom and Top Shelves Ideal for Bulky Items
Gauge: 21 ga Height: 32"
Caster Type: (2) Rigid, (2) Swivel with Brake Finish: Gloss
Tool Storage Type Included: Rolling Cabinet Storage Capacity: 1168 cu. in.
Handle Included: Yes Handle Type: Flat
Overall Height: 36 in Distance Between Shelves: 12 5/8 in
Caster Wheel Dia.: 4 in Distance Between Top and Middle Shelf: 12-1/2"
Caster Wheel Type: standard Distance Between Middle and Bottom Shelf: 12-5/8"
Capacity per Shelf: 100 lb Shelf LxW: 27 in x 18 in
Power Indicator: No Top Shelf Lip Height: 1 in
Includes Electrical Outlets: No Caster/Wheel Mounting Location: Standard
Lip Style: 4-Sided Lipped Caster/Wheel Configuration: (4) Swivel
Overall LxWxH: 30 in x 24-1/2 in x 36 in Bottom Shelf Lip Height: 1 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Raised Handle Utility Cart, Load Capacity 100 lb., Steel Material, Trays: 21, Legs: 14 Gauge, Gloss Finish, Red Color, Overall Length 30 In., Overall Width 18 In., Number of Shelves 2, Caster Dia. 3 In., Caster Width 1 In., Caster Type (2) Rigid, (2) Swivel with Brake, Caster Material Phenolic, Shelf Length 27 In., Shelf Width 18 In., Handle Included Yes, Handle Height 33-1/4 In., Top Shelf Height 28 In., Cart Shelf Style Lipped, Electrical Included No, Assembled/Unassembled Unassembled

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #2CZY4