Utility Funnel, Flow Capacity 20 Oz

WESTWARD| Zoro #: G2268761| Mfr #: 1EKE9

$1.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: TranslucentSpout Outside Dia.: 11/16"Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2268761 Mfr #: 1EKE9
Color: TranslucentSpout Outside Dia.: 11/16"
Material: PlasticItem: Utility Funnel
Length: 5"Total Capacity: 20 oz.
Cover: noDiameter: 5-3/4"
Includes: Hanging TabCountry of Origin (subject to change): China

Description

Utility Funnel,Flow Capacity 20 oz.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews