PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Utility Funnel, Flow Capacity 24 Oz

WESTWARD| Zoro #: G1812307| Mfr #: 1EKF6

$2.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: TranslucentSpout Outside Dia.: 3/4"Application: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812307 Mfr #: 1EKF6
Color: TranslucentSpout Outside Dia.: 3/4"
Application: -Material: Plastic
Item: Utility FunnelLength: 6"
Total Capacity: 24 oz.Cover: no
Standards: -Diameter: 5-3/8"
Includes: Hanging TabCountry of Origin (subject to change): China

Description

Utility Funnel, Flow Capacity 24 Oz, Dia 5 In, Plastic, Length 6 In, Spout Outside Dia 5/8 In, Transparent

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews