Utility Funnel, Flow Capacity 6 Oz

WESTWARD| Zoro #: G0417873| Mfr #: 1EKF5

$0.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: TranslucentSpout Outside Dia.: 3/8"Spout: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0417873 Mfr #: 1EKF5
Color: TranslucentSpout Outside Dia.: 3/8"
Spout: -Material: Plastic
Total Capacity: 6 oz.Function: -
Application: -Includes: Hanging Tab
Diameter: 3"Fits: -
Item: Utility FunnelFlow Capacity: -
Length: 4-1/4"Standards: -
Cover: noCountry of Origin (subject to change): China

Description

Utility Funnel, Flow Capacity 6 Oz, Dia 3 In, Plastic, Spout Outside Dia 3/8 In, Transparent

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews