Utility Knife, 6-3/4" L, Black/Gray

WESTWARD| Zoro #: G1304527| Mfr #: 1YJD3

$8.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Steel
Item: Utility Knife
Blade Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1304527 Mfr #: 1YJD3
Handle Material: SteelItem: Utility Knife
Blade Material: Carbon SteelBlade Type: Utility
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Thickness: 7/8"
Application: General PurposeOverall Length: 6-3/4"
Blade Operation: RetractableNumber of Blades Included: 3
Handle Color: Black/GrayPosition: 1
Handle Type: ContouredBlade Change: Screw
Stores: (3) BladesOverall Width: 1-7/8"
Features: Top ButtonCountry of Origin (subject to change): China

Description

Utility Knife, Retractable, Blade Type Utility, Blade Change Screw, Overall Length 6-3/4 In., Blade Material Carbon Steel, Handle Color Black/Gray, Handle Material Steel, Number of Blades Included 3, Tether Capable Standard Tool (Accessory Needed for Tethering), Overall Width 1-7/8 In., Overall Thickness 7/8 In., Position 1, Handle Type Contoured, Features Top Button, Stores (3) Blades, Application General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews