V Block Set, 2 PC

WESTWARD| Zoro #: G1721124| Mfr #: 6XU99

$172.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Hardened steelHeight (In.): 2Includes: 2 Blocks, 2 Clamps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721124 Mfr #: 6XU99
Material: Hardened steelHeight (In.): 2
Includes: 2 Blocks, 2 ClampsWidth (In.): 2-3/4
Measuring Range (In.): 1 to 2Accuracy (In.): +/-0.0003
Length (In.): 2Holes: 5/16-18
Capacity (In.): 2Item: V-Block Set
Country of Origin (subject to change): China

Description

V-Block Set, Hardened Steel, Measuring Range (In.) 1 to 2, Capacity (In.) 2, Accuracy (In.) +/-0.0003, 5/16-18 Holes, Length (In.) 2, Width (In.) 2-3/4, Height (In.) 2, Includes 2 Blocks, 2 Clamps

Reviews