Westward
2-3/4" Light Duty Vacuum Multi-Angle Vise with Swivel Base
Mfr # 3FDH8
Zoro # G1441063
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 2-3/4"
- Material Steel
- Duty Rating Light Duty
- Max. Opening 2-5/8"
- Base Type Swivel
Explore More Products
- WESTWARD 3-1/2" Standard Duty Combination Vise with Swivel Base 10D702
- WESTWARD 6" Standard Duty Combination Vise with Swivel Base 10D695
- WESTWARD 4" Drill Press Vise with Stationary Base 10D731
- WESTWARD 6" Drill Press Vise with Stationary Base 10D733
- WESTWARD 6" Drill Press Vise with Stationary Base 10D752
- WESTWARD 5" Standard Duty Combination Vise with Swivel Base 4YP27
- WESTWARD 7" Standard Duty Woodworking Vise with Stationary Base 10D722
- WESTWARD Heavy Duty Bench Vises, 8 806EN9
- WESTWARD Heavy Duty Bench Vises, 6 806EN8
- BETA Parallel Bench Vice, 125mm 15990125
- BIG HORN 6 Inch Clamp-On Woodworking Bench Vise 19289
- Westward Bench Vises