KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Valve Wheel Wrench, Double-End, 8 In

WESTWARD| Zoro #: G2376421| Mfr #: 5PWE5

$45.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 8"
Material: Forged steel
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2376421 Mfr #: 5PWE5
Length: 8"Material: Forged steel
Finish: black oxideItem: Double-End Valve Wheel Wrench
Size: 1/2 and 21/32"Head Angle: 90 Degrees
Country of Origin (subject to change): India

Description

Double-End Valve Wheel Wrench, Size 1/2 and 21/32 In., Length 8 In., Head Angle 90 Degrees , Forged Steel, Black Oxide Finish

Reviews