PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Valve Wheel Wrench, F Type, 35-1/8 In

WESTWARD| Zoro #: G0838731| Mfr #: 5PWF6

$192.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 35-1/8"Material: Cast SteelFinish: Powder-Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838731 Mfr #: 5PWF6
Length: 35-1/8"Material: Cast Steel
Finish: Powder-CoatedItem: F-Shaped Valve Wheel Wrench
Size: 1-3/4"Head Angle: 90 Degrees
Country of Origin (subject to change): India

Description

F-Shaped Valve Wheel Wrench, Size 1-3/4 In., Length 35-1/8 In., Head Angle 90 Degrees , Cast Steel, Powder-Coated Finish

Reviews