DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Vehicle Stand, 12 Tons per Pair, PK2

WESTWARD| Zoro #: G1360527| Mfr #: 3ZC75

$292.41 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Multi-position, Heat-treated Ductile Ratchet Bar Sustains Heavy Loads Over Extended Periods of Time, Adjusts Quickly and Easily to Desired Height, Constructed from One Piece Stamped Steel
Standards: ASME/ANSI-PALD
Type: Westward Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360527 Mfr #: 3ZC75
Construction: Multi-position, Heat-treated Ductile Ratchet Bar Sustains Heavy Loads Over Extended Periods of Time, Adjusts Quickly and Easily to Desired Height, Constructed from One Piece Stamped SteelStandards: ASME/ANSI-PALD
Type: Westward Heavy DutyLifting Height Min. (In.): 19
Finish: Rust Free, Baked Enamel, Assures Long Term DurabilityLocking Mechanism: Weight on the Ratchet Pin, Prevent Accidental Release Under Load
Base Size (In.): 12-1/2 x 12-1/8Item: Vehilcle Stand
Lifting Height Max. (In.): 30Lifting Capacity (Tons): 12 (Per Pair)
Country of Origin (subject to change): China

Description

Vehilcle Stand, Westward Heavy Duty, Lifting Capacity (Tons) 12 (Per Pair), Lifting Height Min. (In.) 19, Lifting Height Max. (In.) 30, Base Size (In.) 12-1/2 x 12-1/8, Multi-position, Heat-treated Ductile Ratchet Bar Sustains Heavy Loads Over Extended Periods of Time, Adjusts Quickly and Easily to Desired Height, Constructed from One Piece Stamped Steel, ASME/ANSI-PALD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews