KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vehicle Stand, 3 Tons per Pair, PK2

WESTWARD| Zoro #: G1941651| Mfr #: 3ZC73

$54.81 /pk

This item ships free. Details.Standard ground shipping.
Details:
Construction: Multi-position, Heat-treated Ductile Ratchet Bar Sustains Heavy Loads Over Extended Periods of Time, Adjusts Quickly and Easily to Desired Height, Sturdy Angular Steel with a Strong Welded Base
Lifting Height Max. (In.): 17
Finish: Rust Free, Baked Enamel, Assures Long Term Durability
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1941651 Mfr #: 3ZC73
Construction: Multi-position, Heat-treated Ductile Ratchet Bar Sustains Heavy Loads Over Extended Periods of Time, Adjusts Quickly and Easily to Desired Height, Sturdy Angular Steel with a Strong Welded BaseLifting Height Max. (In.): 17
Finish: Rust Free, Baked Enamel, Assures Long Term DurabilityType: Westward Heavy Duty
Lifting Capacity (Tons): 3 (Per Pair)Standards: ASME/ANSI-PALD
Locking Mechanism: Weight on the Ratchet Pin, Prevent Accidental Release Under LoadLifting Height Min. (In.): 11-1/2
Base Size (In.): 7-5/8 x 6-5/8Item: Vehicle Stand
Country of Origin (subject to change): China

Description

Heavy Duty Vehicle Stand, Capacity 3 Tons (Per Pair), Base Size 8 1/8 x 7 Inches, Minimum Height 11 1/4 Inches, Maximum Height 17 7/8 Inches, Quick Adjustment, Package 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews