KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vise, Pin, 1.3-3.2 Mm

WESTWARD| Zoro #: G1840553| Mfr #: 4KY33

$3.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Range (In.): 0.050 to 0.125
Item: Pin Vise
Range (mm): 1.3 to 3.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840553 Mfr #: 4KY33
Range (In.): 0.050 to 0.125Item: Pin Vise
Range (mm): 1.3 to 3.2Application: For Holding Wires, Scriber Points, Small Files, Taps and Drills
Finish: BlackHandle: Round, Knurled Steel
Country of Origin (subject to change): China

Description

Pin Vise, Range 0.050 to 0.125 In, Range 1.3 to 3.2 Millimeter, Handle Octagon Shape to Prevent Rolling, Hole Extends Through Full Length to Hold Wires of Any Length, For Holding Wires, Scriber Points, Small Files, Taps and Drills, Finish Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews