Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2YMZ2
Zoro #
G1565067
UPC #
190735803417
Country of Origin
China
Dimensions
Spindle Dia.
1/4 in
Details
Item
Vitrified Mounted Point Kit
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Grit
36
Series
38A
Number of Pieces
12
Includes
(2) A1, A3, A5, A11, W208, W221
Description
Vitrified Mounted Point Kit, Abrasive Material Aluminum Oxide, Grit 36, Number of Pieces 12, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.