Vitrified Mounted Pt Kit, A/O, 60G/36G

WESTWARD| Zoro #: G1076792| Mfr #: 2YMZ4

$42.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 38A
Number of Pieces: 34
Item: Vitrified Mounted Point Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1076792 Mfr #: 2YMZ4
Series: 38ANumber of Pieces: 34
Item: Vitrified Mounted Point KitIncludes: (2) A1, A3, A4, A11, A15, A21, A24, A38, A39, B52, B97, B131, W154, W189, W235, W236, W242
Spindle Dia.: 1/4" and 1/8"Abrasive Material: Aluminum Oxide
Grade: Medium/CoarseGrit: 60 and 36
Country of Origin (subject to change): China

Description

Vitrified Mounted Point Kit, Abrasive Material Aluminum Oxide, Grade Medium/Coarse, 60 and 36 Grit, Series 38A, Spindle Dia. 1/4 In. and 1/8 In., Number of Pieces 34, Includes (2) A1, A3, A4, A11, A15, A21, A24, A38, A39, B52, B97, B131, W154, W189, W235, W236, W242

Reviews