DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Voltage Detector, 70 to 600VAC

WESTWARD| Zoro #: G0742576| Mfr #: 6JG68

$16.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Battery Type: 9V
Item: Voltage Detector
Indication: Audible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742576 Mfr #: 6JG68
Battery Type: 9VItem: Voltage Detector
Indication: AudibleVoltage Range: 70 to 600VAC, 6 to 36 VDC
Length: 6"Special Features: Metal Detector, Self Test Function
Country of Origin (subject to change): China

Description

Voltage Detector, Voltage Range 70 to 600VAC, 6 to 36 VDC, Indication Audible, Battery Type 9V, Length 6 In., Special Features Metal Detector, Self Test Function

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews