Skip to Main Content
customer-service Help
Westward

Voltage Detector, 90 to 1000V AC, Visual Indication, CAT IV 1000V Safety Rating

Westward Voltage Detector,  90 to 1000V AC,  Visual Indication,  CAT IV 1000V Safety Rating 19T237
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.76
  • Item: Voltage Detector
  • Voltage Range: 90 to 1000V AC
  • Indication: Visual
See full product details
Orders over $75 ship free.
Total: $13.76

Westward #19T237 Specifications

  • Item: Voltage Detector
  • Voltage Range: 90 to 1000V AC
  • Indication: Visual
  • Battery Type: AAA
  • Safety Rating: CAT IV 1000V
  • Includes: Batteries, Instructions
  • Manufacturers Warranty Length: 3 yr
  • Special Features: Low Battery Indication, On/Off Button
  • Switch Type: Push button
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Voltage Detector, Voltage Range 90 to 1000V AC, Indication Visual, Battery Type AAA, Safety Rating Cat IV 1000V, Switch Type Push Button, Special Features On/Off button,Low Battery Indication, Includes Batteries, Instructions, Manufacturers Warranty Length 3 yr

Restrictions and Compliance

Reviews of Westward #19T237